Motion
7909UCG/GNP4

NTN
7909UCG/GNP4

Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #07703291
MFR #7909UCG/GNP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7909UCG/GNP4

Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #07703291
MFR #7909UCG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7909UCG/GNP4 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    4000 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Cage Material
    Nylon
  • Outer Ring Width
    12 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    20700 rpm
  • Max Rpm
    33200 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Weight
    0.273 lbs
  • Manufacturer Upc Number
    4547359642964
  • UPC_NO
    4547359642964
  • Description
    7909UCG/GNP4 BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text