Motion
HA3138
Adapter Sleeve - 6.9375 in Bore Dia., 141 mm Overall Length, M190 x 3 Thread Size
Mi Item #07703386
MFR #HA3138
Price$2,052.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.9375 in Bore Dia., 141 mm Overall Length, M190 x 3 Thread Size
Mi Item #07703386
MFR #HA3138

Mfr description
HA3138 ADAPTOR SLEEVE INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,052.89/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Overall Length  
    141 mm
  • Overall Width
    141 mm
  • Thread Size  
    M190 x 3

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176771903
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    029176771903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)