Motion
511H15A0VZ

THOMSON (ALTRA)
511H15A0VZ

Standard Ball Carriage Profile Rail - Series: 500, Standard, 24 mm High, 47 mm Wide, 81.60 mm Long
Mi Item #07703506
MFR #511H15A0VZ
Price$537.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H15A0VZ

Standard Ball Carriage Profile Rail - Series: 500, Standard, 24 mm High, 47 mm Wide, 81.60 mm Long
Mi Item #07703506
MFR #511H15A0VZ

Mfr description
511H15A0VZ PROFILE RAIL 500 SERIES BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.30/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    81.60 mm
  • Overall Width
    47 mm

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    9000 N, 2023 lbf
  • Included Accessories
    Metal Scraper
  • Lubrication
    Grease pockets built into the recirculation path
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Preload
    Clearance
  • Resistance Features
    Additional Viton Wiper, Metal Scraper
  • Seal Type
    Additional Viton Wiper
  • Series
    500
  • Static Load Capacity
    19600 N, 4406 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)