Motion
230SM220-MA

FAG (SCHAEFFLER)
230SM220-MA

Spherical Roller Bearing - 220 mm ID, 360 mm OD, 156 mm Width, Straight Bore, Open
MI ITEM #07703987
MFR #230SM220-MA
Price$36,670.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230SM220-MA

Spherical Roller Bearing - 220 mm ID, 360 mm OD, 156 mm Width, Straight Bore, Open
MI ITEM #07703987
MFR #230SM220-MA

Mfr description
230SM220-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,670.75/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3 mm
  • Outer Ring Width
    92 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    156 mm
  • Weight
    42.6 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    1100 kN
  • Max Rpm
    560 rpm
  • Maximum Speed
    560 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    1830 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)