Motion
66243495078

NORTON ABRASIVES
66243495078

Norton Cylindrical Grinding Wheel - 16 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #07704352
MFR #66243495078
Price$491.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243495078

Norton Cylindrical Grinding Wheel - 16 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #07704352
MFR #66243495078

Mfr description
66243495078 16X2X5 60K GEMINI GRD WH
  • Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
  • Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
  • Carefully chosen, versatile specifications and sizes meet many cylindrical and surface grinding requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.14/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    16 in
  • Wheel Thickness
    2 in

Details

  • Grade
    K
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    2030 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)