Motion
66253387809

NORTON ABRASIVES
66253387809

11-1/4 x 3 x 8 In. Quantum X Surface Grinding Segment QUANTUMX 30-F
MI ITEM #07704506
MFR #66253387809
List Price$1,198.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253387809

11-1/4 x 3 x 8 In. Quantum X Surface Grinding Segment QUANTUMX 30-F
MI ITEM #07704506
MFR #66253387809

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,198.82/each for your price

Overview

Mfr description
66253387809 / SEGMENTS
  • Revolutionary ceramic grain shape produces highest productivity with the lowest total grinding costs
  • 33% to 100% longer life versus competitive ceramic products, 30% plus higher metal removal rate, with 15% plus lower threshold power
  • Vitrium3 bond is the strongest bond in the Norton portfolio, with patented pore-induced construction
  • exceptionally cool, burn-free cutting even on tough, heat-sensitive super alloys
  • For use in Hanchett Mattison Norton, Cortland, and Cortland Bonus Grind chucks on surface grinding machines
  • Excels on all low-, medium- and high-force applications
  • the best choice for stock removal to precision jobs on hard-to-grind aerospace alloys and large areas of contact
  • exceptional form and corner-holding

Specifications

  • Width
    11-1/4 in
  • Thickness
    3 in
  • Grit Number
    30
  • Grade
    F
  • Package Quantity
    1
  • Abrasive Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought