Motion
DCS520B

DEWALT
DCS520B

FLEXVOLT® TRACKSAW™ (Tool Only) - Cordless, 60 V, 6-1/2 in Blade Diameter, 47 ° Bevel Capacity, 1-5/8 in Maximum Depth of Cut at 45°, 2-1/8 in Maximum Depth of Cut at 90°
MI ITEM #07704555
MFR #DCS520B
List Price$539.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS520B

FLEXVOLT® TRACKSAW™ (Tool Only) - Cordless, 60 V, 6-1/2 in Blade Diameter, 47 ° Bevel Capacity, 1-5/8 in Maximum Depth of Cut at 45°, 2-1/8 in Maximum Depth of Cut at 90°
MI ITEM #07704555
MFR #DCS520B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$539.49/each for your price

Overview

Mfr description
DCS520B 6-1/2IN 60V MAX TRACK SAW
  • Zero clearance TRACKSAW cutting system delivers precise, straight, splinter-free cuts
  • For use with TRACKSAW dual-edged tracks for perfectly straight cuts in both directions
  • On-track cut depth: 2/1/8 in.(54 mm.) at 90
  • 1-5/8 in. (41 mm.) at 45
  • Brushless motor effortlessly powers through hardwoods up to 2/1/8 in. thick
  • Continuous antikickback mechanism and riving knife prevent kick-back when engaged
  • Straight plunge mechanism for optimal ergonomics
  • Low-profile blade guard allows saw to be used in confined spaces
  • Universal 1-1/4 in. dust port for 90% efficient dust collection with vacuum

Specifications

  • Power Source
    Cordless
  • Power Rating
    60 V
  • Blade Diameter
    6-1/2 in
  • Bevel Capacity
    47 °
  • Maximum Depth of Cut at 45
    1-5/8 in
  • Maximum Depth of Cut at 90
    2-1/8 in
  • Tool Weight
    12.5 lbs
  • Tool Length
    12 in
  • Tool Height
    10.5 in
  • Manufacturer Upc Number
    885911500555
  • UPC_NO
    885911500555
  • Weight
    15.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text