Motion
DCS520ST1

DEWALT
DCS520ST1

FLEXVOLT® TRACKSAW™ Kit with 59 in Track - Cordless, 60 V, 6-1/2 in Blade Diameter, 47 ° Bevel Capacity, 1-5/8 in Maximum Depth of Cut at 45°, 2-1/8 in Maximum Depth of Cut at 90°
MI ITEM #07704557
MFR #DCS520ST1
Your Price$1,218.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS520ST1

FLEXVOLT® TRACKSAW™ Kit with 59 in Track - Cordless, 60 V, 6-1/2 in Blade Diameter, 47 ° Bevel Capacity, 1-5/8 in Maximum Depth of Cut at 45°, 2-1/8 in Maximum Depth of Cut at 90°
MI ITEM #07704557
MFR #DCS520ST1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,218.63/each(List $1,401.43)

Overview

Mfr description
DCS520ST1 DCS520T1 WITH 59IN TRACK
  • 60V brushless motor effortlessly powers through hardwoods up to 2 1/8 in. thick
  • FLEXVOLT 20V/60V MAX* battery system power of corded, freedom of cordless
  • Zero clearance track saw cutting system delivers precisie, straight, splinter-free cuts
  • On track cut depth: 2 1/8 in. (54 mm.) at 90 degree, 1-5/8 in. (41 mm.) at 45 degree, depth scale accurately indicates exact depth of cut accounting for track thickness

Specifications

  • Power Source
    Cordless
  • Power Rating
    60 V
  • Blade Diameter
    6-1/2 in
  • Bevel Capacity
    47 °
  • Maximum Depth of Cut at 45
    1-5/8 in
  • Maximum Depth of Cut at 90
    2-1/8 in
  • Tool Weight
    12.5 lbs
  • Tool Length
    12 in
  • Tool Height
    10.5 in
  • Includes
    (1) DCB118 Charger, (1) DCB606 FLEXVOLT® 20V/60V MAX* Battery, (1) DCS520 60V MAX* 6 1/2 in. TRACKSAW, (1) DEWALT 6 1/2 in. 42T FLEXVOLT Blade, (1) DEWALT T-Stack Box, (1) DWS5022 59 in. Track
  • Manufacturer Upc Number
    885911530408
  • UPC_NO
    885911530408
  • Weight
    33.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text