Overview
Mfr description
DCE1512 BUSHING 1/0 CU
- Strips THHN/XHHW CU and AL cable
- Laser etched sizes
- Replacable cutting blade
- Bushing connects quickly for ease of use
Specifications
- Accessory TypeCable Stripper Bushing
- SizeBushing 1/0 CU
- Cable TypeXHHW CU
- Aluminum Capacity1/0
- Copper Capacity1/0
- Manufacturer Upc Number885911497435
- UPC_NO885911497435
- Weight0.189 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data