Specifications
Dimensions
- SizeBushing 350-400 MCM CU, 400 MCM AL
- Weight0.189 lbs
Details
- Accessory TypeCable Stripper Bushing
- Aluminum Capacity400 MCM
- Cable TypeXHHW AL
- Copper Capacity400 MCM
- Manufacturer Upc Number885911497442
- UPC_NO885911497442
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)