Motion
DCE1515

DEWALT
DCE1515

Cable Stripper Bushing - Size: Bushing 3/0 CU
Mi Item #07704562
MFR #DCE1515
Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE1515

Cable Stripper Bushing - Size: Bushing 3/0 CU
Mi Item #07704562
MFR #DCE1515

Mfr description
DCE1515 BUSHING 3/0 CU
  • Strips THHN/XHHW CU and AL cable
  • Laser etched sizes
  • Replacable cutting blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.92/each

Specifications

Dimensions

  • Size
    Bushing 3/0 CU
  • Weight
    0.189 lbs

Details

  • Accessory Type
    Cable Stripper Bushing
  • Aluminum Capacity
    1/0
  • Cable Type
    THHN CU
  • Copper Capacity
    3/0
  • Manufacturer Upc Number
    885911497466
  • UPC_NO
    885911497466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)