Specifications
Dimensions
- SizeBushing 3/0 CU, 4/0 AL
- Weight0.189 lbs
Details
- Accessory TypeCable Stripper Bushing
- Aluminum Capacity4/0
- Cable TypeXHHW CU
- Copper Capacity3/0
- Manufacturer Upc Number885911497473
- UPC_NO885911497473
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)