Specifications
Dimensions
- SizeBushing 4/0-250 MCM CU, 250 MCM AL
- Weight0.189 lbs
Details
- Accessory TypeCable Stripper Bushing
- Aluminum Capacity250 MCM
- Cable TypeXHHW CU
- Copper Capacity250 MCM
- Manufacturer Upc Number885911497497
- UPC_NO885911497497
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)