Specifications
Dimensions
- SizeBushing 250 MCM CU, 300 MCM AL
- Weight0.189 lbs
Details
- Accessory TypeCable Stripper Bushing
- Aluminum Capacity300 MCM
- Cable TypeXHHW CU
- Copper Capacity250 MCM
- Manufacturer Upc Number885911497503
- UPC_NO885911497503
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)