Specifications
Dimensions
- SizeBushing 300 MCM CU, 350 MCM AL
- Weight0.189 lbs
Details
- Accessory TypeCable Stripper Bushing
- Aluminum Capacity350 MCM
- Cable TypeTHHN AL
- Copper Capacity300 MCM
- Manufacturer Upc Number885911497527
- UPC_NO885911497527
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)