Motion
DCE15112

DEWALT
DCE15112

Cable Stripper Bushing - Size: Bushing 350 MCM CU,400 MCM AL
MI ITEM #07704569
MFR #DCE15112
Price$53.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE15112

Cable Stripper Bushing - Size: Bushing 350 MCM CU,400 MCM AL
MI ITEM #07704569
MFR #DCE15112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.10/each

Specifications

Dimensions

  • Size
    Bushing 350 MCM CU,400 MCM AL
  • Weight
    0.189 lbs

Details

  • Accessory Type
    Cable Stripper Bushing
  • Aluminum Capacity
    400 MCM
  • Cable Type
    XHHW AL
  • Copper Capacity
    350 MCM
  • Manufacturer Upc Number
    885911497534
  • UPC_NO
    885911497534

Overview

Mfr description
DCE15112 BUSHING 350 MCM CU 400 MCM AL
  • Strips THHN/XHHW CU and AL cable
  • Laser etched sizes
  • Replacable cutting blade
  • Bushing connects quickly for ease of use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought