Specifications
Dimensions
- SizeBushing 350-400 MCM CU
- Weight0.189 lbs
Details
- Accessory TypeCable Stripper Bushing
- Aluminum Capacity1/0
- Cable TypeXHHW CU
- Copper Capacity400 MCM
- Manufacturer Upc Number885911497558
- UPC_NO885911497558
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)