Motion
DCE15115

DEWALT
DCE15115

Cable Stripper Bushing - Size: Bushing 500 MCM AL
Mi Item #07704572
MFR #DCE15115
Price$53.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE15115

Cable Stripper Bushing - Size: Bushing 500 MCM AL
Mi Item #07704572
MFR #DCE15115

Mfr description
DCE15115 BUSHING 500 MCM AL
  • Strips THHN/XHHW CU and AL cable
  • Laser etched sizes
  • Replacable cutting blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.10/each

Specifications

Dimensions

  • Size
    Bushing 500 MCM AL
  • Weight
    0.189 lbs

Details

  • Accessory Type
    Cable Stripper Bushing
  • Aluminum Capacity
    500 MCM
  • Cable Type
    THHN AL
  • Copper Capacity
    1 AWG
  • Manufacturer Upc Number
    885911497565
  • UPC_NO
    885911497565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)