Specifications
Dimensions
- SizeBushing 500 MCM CU
- Weight0.189 lbs
Details
- Accessory TypeCable Stripper Bushing
- Aluminum Capacity1/0
- Cable TypeTHHN CU
- Copper Capacity500 MCM
- Manufacturer Upc Number885911497572
- UPC_NO885911497572
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)