Specifications
Dimensions
- SizeBushing 600-700 MCM CU, 750 MCM AL
- Weight0.189 lbs
Details
- Accessory TypeCable Stripper Bushing
- Aluminum Capacity750 MCM
- Cable TypeTHHN CU
- Copper Capacity700 MCM
- Manufacturer Upc Number885911497626
- UPC_NO885911497626
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)