Motion
DCD2005

DEWALT
DCD2005

Black Oxide Drain Cable w/Buld Head - 5/16 in x 25 ft
MI ITEM #07704584
MFR #DCD2005
List Price$126.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD2005

Black Oxide Drain Cable w/Buld Head - 5/16 in x 25 ft
MI ITEM #07704584
MFR #DCD2005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.82/each for your price

Overview

Mfr description
DCD2005 5/16" X 25' BLK OXIDE DRAIN CABL
  • Black oxide coating helps to prevent the cable from rusting

Specifications

  • Size
    5/16 in x 25 ft
  • Tool Length
    25 ft
  • Material
    Steel
  • Manufacturer Upc Number
    885911508483
  • UPC_NO
    885911508483
  • Cable Type
    Inner Core Bulb Head
  • Drain Line Inner Diameter
    1-1/2 in to 2-1/2 in
  • Number Of Pieces
    1
  • Weight
    5.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text