Motion
DCE040

DEWALT
DCE040

Tool Connect™ 20V Max* Connector - 100 ft Bluetooth Connectivity
Mi Item #07704585
MFR #DCE040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE040

Tool Connect™ 20V Max* Connector - 100 ft Bluetooth Connectivity
Mi Item #07704585
MFR #DCE040

Mfr description
DCE040 BLUETOOTH CONNECTOR
  • Connect your existing DEWALT 20V MAX* tools**
  • LAST SEEN feature helps reduce wasted time and money by providing the street address of where your connected tool was last in range of yourTool Connect™-enabled device
  • Easily and quickly assign tools to jobsites and users on the Tool Connect™ Inventory Manager web portal increasing accountability and reducing lost tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bluetooth Connectivity
    100 ft
  • Tool Length
    2.2 in
  • Tool Weight
    4.1 oz

Details

  • Integrated Battery Life
    3yrs
  • Manufacturer Upc Number
    885911492812
  • UPC_NO
    885911492812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)