Motion
DCE041

DEWALT
DCE041

Tool Connect™ Tag (Single) - 100 ft Bluetooth Connectivity, IP68 IP Rating
MI ITEM #07704586
MFR #DCE041
List Price$69.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE041

Tool Connect™ Tag (Single) - 100 ft Bluetooth Connectivity, IP68 IP Rating
MI ITEM #07704586
MFR #DCE041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.46/each for your price

Overview

Mfr description
DCE041 BLUETOOTH TAG
  • Track any jobsite asset including large tools, pallets, material, heavy equipment, job boxes and more - regardless of brand, make or model
  • LAST SEEN feature helps reduce wasted time and money by providing the street address of where the asset was last in range of your Tool Connect-enabled device
  • Increase jobsite asset security by getting out-of-range alerts sent right to your device, alerting you of a possible theft or unauthorized use
  • Fast and simple pairing process that makes it easy to re-assign tags when needed. Just hold the Tag near your device and press the pair button for 3-5 seconds The Identify feature makes it easy to identify which Tag you are viewing on your app, ideal for a large site with hundreds of Tags
  • The Tag is designed to be small and inconspicuous so it can be easily hidden on tools and equipment and therefore helps prevent tampering IP68 rating means it's dust proof and water resistant and built to withstand jobsite conditions
  • Connects up to 100 ft of a Tool Connect-enabled device

Specifications

  • Bluetooth Connectivity
    100 ft
  • Integrated Battery Life
    3yrs
  • IP Rating
    IP68
  • Tool Length
    2.2 in
  • Package Quantity
    1
  • Manufacturer Upc Number
    885911492829
  • UPC_NO
    885911492829
  • Weight
    0.187 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text