Motion
DCE041-25

DEWALT
DCE041-25

Tool Connect™ Tag (25-Pack) - 100 ft Bluetooth Connectivity, IP68 IP Rating
MI ITEM #07704589
MFR #DCE041-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE041-25

Tool Connect™ Tag (25-Pack) - 100 ft Bluetooth Connectivity, IP68 IP Rating
MI ITEM #07704589
MFR #DCE041-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bluetooth Connectivity
    100 ft
  • Tool Length
    2.2 in

Details

  • Integrated Battery Life
    3yrs
  • IP Rating
    IP68
  • Manufacturer Upc Number
    885911520119
  • Package Quantity
    25
  • UPC_NO
    885911520119

Overview

Mfr description
DCE041-25 DEWALT TAG 25PK
  • Track any jobsite asset including large tools, pallets, material, heavy equipment, job boxes and more - regardless of brand, make or model
  • LAST SEEN feature helps reduce wasted time and money by providing the street address of where the asset was last in range of your Tool Connect™-enabled device
  • Increase jobsite asset security by getting out-of-range alerts sent right to your device, alerting you of a possible theft or unauthorized use
  • Fast and simple pairing process that makes it easy to re-assign tags when needed.
  • Just hold the Tag near your device and press the pair button for 3-5 seconds.
  • The Identify feature makes it easy to identify which Tag you are viewing on your app, ideal for a large site with hundreds of Tags
  • The Tag is designed to be small and inconspicuous so it can be easily hidden on tools and equipment and therefore helps prevent tampering.
  • IP68 rating means it's dust proof and water resistant and built to withstand jobsite conditions
  • Connects up to 100 ft of a Tool Connect™-enabled device

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought