Specifications
Dimensions
- Blade Diameter7-1/4 in
Details
- Includes(1) 7-1/4" Carbide Blade, (1) Blade Changing Wrench, (1) DWS535 w/ grounded plug
- Manufacturer Upc Number885911528641
- Maximum Speed4800 rpm
- Saw StyleRear Handle
- UPC_NO885911528641
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)