Motion
DCS577X1

DEWALT
DCS577X1

FLEXVOLT® Cordless Worm Drive Style Saw w/9.0 Ah Battery Kit - 60V MAX*, 7-1/4 in Blade Diameter, 5800 rpm Maximum Speed
Mi Item #07704597
MFR #DCS577X1
Price$661.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS577X1

FLEXVOLT® Cordless Worm Drive Style Saw w/9.0 Ah Battery Kit - 60V MAX*, 7-1/4 in Blade Diameter, 5800 rpm Maximum Speed
Mi Item #07704597
MFR #DCS577X1

Mfr description
DCS577X1 60V MAX FLEXVOLT WORM DRIVE
  • Designed with blade oriented to the left of the motor and the handle positioned at the rear of the saw for easy line of sight
  • The saw has an electronic brake that helps stop the blade after the trigger is released
  • Bevel capacity of 53° with stops at 45° and 22.5°
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.65/each

Specifications

Dimensions

  • Blade Diameter
    7-1/4 in
  • Maximum Depth of Cut at 45
    1-7/8 in
  • Maximum Depth of Cut at 90
    2-7/16 in
  • Tool Weight
    10.87 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    Max
  • Features & Benefits
    • Designed with blade oriented to the left of the motor and the handle positioned at the rear of the saw for easy line of sight • The saw has an electronic brake that helps stop the blade after the trigger is released • Bevel capacity of 53° with stops at 45° and 22.5° • Durable, high-grade magnesium shoe and an efficient brushless motor for smooth, accurate cuts and long runtime • Achieves 2-7/16 in. depth of cut at 90° • Includes a rafter hook that allows users to hang their tool for convenience • An integrated dust blower allows the user to clear its line of sight while cutting • Onboard blade wrench storage for convenience when changing blades • The 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw comes Tool Connect Tag-Ready™ with pre-drilled holes for attaching a Tool Connect™ Tag (Tag sold separately)
  • Includes
    (1) Blade wrench, (1) Contractor bag, (1) DCB118 20V MAX* Fan Cooled Fast Charger, (1) DCB606 FLEXVOLT® 20V/60V MAX* 9.0Ah Battery, (1) FLEXVOLT® carbide tipped 7-1/4 in. circular saw blade, (1)User instruction manual
  • Manufacturer Upc Number
    885911537629
  • Maximum Speed
    5800 rpm
  • Metal Cutting
    Not Metal Cutting
  • Power Rating
    60V MAX*
  • Saw Style
    Rear Handle
  • UPC_NO
    885911537629
  • Voltage
    60V MAX*
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)