Motion
DCE400B

DEWALT
DCE400B

PEX Expander - Cordless, 20 V Max*, PEX Type-A Tubing, 3/8 - 1 in Expand Capacity, 60 spm Speed
MI ITEM #07704598
MFR #DCE400B
Price$504.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE400B

PEX Expander - Cordless, 20 V Max*, PEX Type-A Tubing, 3/8 - 1 in Expand Capacity, 60 spm Speed
MI ITEM #07704598
MFR #DCE400B

Mfr description
DCE400B 1" PEX EXPANSION TOOL BARE
  • Expands 3/8 in. - 1 in. Pex Type-A tubing
  • Automatic rotating head action for even expansion
  • Full trigger actuation for use in tight spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.68/each

Specifications

Dimensions

  • Tool Length
    6.75 in
  • Tool Weight
    3.93 lbs
  • Weight
    10.1 lbs

Details

  • Expand Capacity
    3/8 - 1 in
  • Includes
    (1) DCE400 PEX Expander, (1) Kit Box, (1) PEX Expander Grease
  • Manufacturer Upc Number
    885911502290
  • Power Rating
    20 V Max*
  • Power Source
    Cordless
  • Speed
    60 spm
  • Tube Style
    PEX Type-A
  • UPC_NO
    885911502290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)