Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200FASDK

Foamed Combination Wrench Set-12 Point - 15 PC, Combination Type, Satin Finish
MI ITEM #07704611
MFR #J1200FASDK

Mfr description
J1200FASDK SET WR COMB 15 PC 12 PT
  • (1) 23" W x 16" D x 1-1/4" H
  • Foam and tools included (foam only option also available)
  • Built to fit the Proto® 540 series as well as most other metal storage drawers
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    16.51 lbs
  • Wrench Sizes
    5/16 in,3/8 in,7/16 in,1/2 in,9/16 in,5/8 in,11/16 in,3/4 in,13/16 in,7/8 in,15/16 in,1 in,1-1/16 in,1-1/8 in,1-1/4 in

Details

  • Finish Coating
    Satin
  • Manufacturer Upc Number
    662679172695
  • Number Of Pieces
    15
  • UPC_NO
    662679172695
  • Wrench Set Type
    Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)