Overview
Mfr description
J1200FBASDK SET WR COMB 14PC 12PT BLK
- (1) 23" W x 16" D x 1-1/4" H
- Foam and tools included (foam only option also available)
- Built to fit the Proto® 540 series as well as most other metal storage drawers
- High quality cross linked polyethylene foam helps resist chemicals and other industrial solvents
- Customize storage drawers with multiple foamed modular sets
- Thick foam layers allow tools to fit tightly in place within drawer while also offering flexibility for easy tool access.
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point box end allows for fine indexing, helping to improve speed and access. Designed for: 4, 6 and 12 point fasteners.
- Anti-Slip Design (ASD) open end.
Specifications
- Wrench Set TypeCombination
- Number Of Pieces14
- Wrench Sizes,3/8 in,7/16 in,1/2 in,9/16 in,5/8 in,11/16 in,3/4 in,13/16 in,7/8 in,15/16 in,1 in,1-1/16 in,1-1/8 in,1-1/4 in
- Manufacturer Upc Number662679172701
- UPC_NO662679172701
- Weight17.65 lbs
- Finish CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data