Motion
VH210-N02-R
Manual Mechanical Air Control Valve - Bottom Ported, 1/4 NPT Port, 4 Ports, 3 Position, Rotary Knob Operated
Mi Item #07704705
MFR #VH210-N02-R
Price$50.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - Bottom Ported, 1/4 NPT Port, 4 Ports, 3 Position, Rotary Knob Operated
Mi Item #07704705
MFR #VH210-N02-R

Mfr description
VH210-N02-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.05/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Outlet Size
    1/4 NPT
  • Port 1 Size/Type
    1/4 NPT
  • Port 2 Size/Type
    1/4 NPT
  • Port 3 Size/Type
    1/4 NPT
  • Port Size
    1/4 NPT
  • Weight
    0.42 kg

Details

  • Actuator Type
    Rotary Knob
  • Country of Origin
    JP
  • Flow Direction
    Port 1 to Port 2
  • Normal State
    Closed Center
  • Number Of Ports  
    4
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Piping Type
    Bottom Ported
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Valve Function
    3 Position Closed Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)