Motion
0291RBLKLAR

Refrigiwear
0291RBLKLAR

General Purpose Work Glove - L or Size 9 Size
Mi Item #07705197
MFR #0291RBLKLAR
Price$62.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0291RBLKLAR

General Purpose Work Glove - L or Size 9 Size
Mi Item #07705197
MFR #0291RBLKLAR

Mfr description
0291RBLKLAR WATERPROOF FROSTLINE GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.81/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    Large

Details

  • Color
    Black
  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983138266
  • Material Type
    General Purpose Gloves
  • Product Types
    Waterproof Frostline Glove
  • Type
    Frostline Glove
  • UPC_NO
    613983138266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)