Motion
HD24B045-1000LXX3EGS

THOMSON (ALTRA)
HD24B045-1000LXX3EGS

Electrak® HD Linear Actuator—Dynamic Load Rating (kN): 4.5, Ordering Stroke Length: 1,000 mm, Control System Options: EXX + Low-Level Signal Motor Switching
MI ITEM #07705209
MFR #HD24B045-1000LXX3EGS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
HD24B045-1000LXX3EGS

Electrak® HD Linear Actuator—Dynamic Load Rating (kN): 4.5, Ordering Stroke Length: 1,000 mm, Control System Options: EXX + Low-Level Signal Motor Switching
MI ITEM #07705209
MFR #HD24B045-1000LXX3EGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
HD24B045-1000LXX3EGS ACTUATOR
  • Integrated manual override
  • Standard anti-rotation actuation
  • Integrated thermal overload protection
  • Load lock in case of ball nut overload failure
  • Flexible front and rear clevis options
  • Harness with flying leads
  • Electronic trip point calibration ensures consistent overload protection
  • Constant monitoring of critical parameters such as end-of-stroke, voltage, current and temperature is standard on all HD actuators
  • Built-in dynamic braking reduces coast at the end of stroke, improving repeatability
  • Built-in J1939 CAN bus option enhances controllability, can eliminate individual controls and simplifies OEM machine design
  • Optional low-level switching with automatic sleep mode reduces footprint, lowers costs and boosts circuit isolation
  • Optional end-of-stroke indication output for customer use, such as interlocks
  • New optional synchronization feature allows for motion integration of two or more actuators
  • Manufacturer: Thomson-Danaher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought