Motion
AR10-M5-YZ-A
AR REGULATOR, MODULAR F.R.L. with 10 Body Size
MI ITEM #07705284
MFR #AR10-M5-YZ-A
List Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR REGULATOR, MODULAR F.R.L. with 10 Body Size
MI ITEM #07705284
MFR #AR10-M5-YZ-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.90/each for your price

Overview

Mfr description
AR10-M5-YZ-A

Specifications

  • Port Size
    M5
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Upward Knob
  • Body Size
    10
  • Thread Standard
    Rc
  • Inlet Port Size
    5 mm
  • Inlet Port Type
    Straight
  • Series/System
    AR-A
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Color Zone)
  • Pressure Gauge
    Round type presure gauge (with color zone)
  • Mounting Type
    Without mounting option
  • Outlet Port Size
    5 mm
  • Outlet Port Type
    Straight
  • Weight
    0.06 kg
  • Product Type
    Standard Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text