Overview
Mfr description
IY-30 PIN
- Knuckle pin, clevis pin
- Applicable series: CS1
- Applicable bore sizes (mm): 125, 140, 160, 180, 200, 250, 300
- Material: carbon steel
Specifications
- Country of OriginCN
- SeriesCS1
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data