Specifications
Dimensions
- Glove SizeS
Details
- Additional DetailsUsed for Tig Welding, Metal Fabrication
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionFlame Resistant Seamless Knit TIG Welder's Glove with Silicone Coating
- Description KeywordHand Protect-Welding
- Manufacturer Product Page
- Manufacturer Upc Number662909078476
- UPC_NO662909078476
Overview
Mfr description
6100/S FR SILCONE COATING GLOVE
- ARC Rating: ATPV 6.9 cal/cm2
- PPE 1 (HRC 1)
- Innovative Modacrylic FR blended fiber shell provides heat resistance and cut protection
- FR Silicone dotted coating provides great dexterity, comfort and heat protection
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.