Motion
6100/2XL
Metal Tamer™
Mi Item #07705575
MFR #6100/2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Tamer™
Mi Item #07705575
MFR #6100/2XL

Mfr description
6100/2XL FR SILCONE COATING GLOVE
  • ARC Rating: ATPV 6.9 cal/cm2
  • PPE 1 (HRC 1)
  • Innovative Modacrylic FR blended fiber shell provides heat resistance and cut protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Additional Details
    Used for Tig Welding, Metal Fabrication
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Flame Resistant Seamless Knit TIG Welder's Glove with Silicone Coating
  • Description Keyword
    Hand Protect-Welding
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662909078513
  • UPC_NO
    662909078513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)