1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
URWC-35
Super Wheel Chock - Urethane Material, 14 in Wide, 14 in High, 24 in Long, Orange Color
MI ITEM #
07705626
MFR #
URWC-35
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Maintenance Tools
Automotive Wheel Chocks
VESTIL MANUFACTURING CO URWC-35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
URWC-35
Super Wheel Chock - Urethane Material, 14 in Wide, 14 in High, 24 in Long, Orange Color
MI ITEM #
07705626
MFR #
URWC-35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
14 in
Length
24 in
Width
14 in
Details
Color
Orange
Material
Urethane
Number of Chocks
1
Product Types
Separate Chock
Overview
Mfr description
URWC-35 URETHANE CHOCK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought