Motion
H034948-100
Industrial Hose Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Material Handling Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100.00 ft Length
Mi Item #07705982
MFR #H034948-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Material Handling Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100.00 ft Length
Mi Item #07705982
MFR #H034948-100

Mfr description
3 WILDCAT 3" MT HOT AIR H034948-100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    179.87 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    13.78 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.73 in
  • Wall Thickness
    0.125 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    600 psi
  • Color
    Brown
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Multi Braid
  • Cover Material
    EPDM Rubber
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Helical Wire and Textile
  • Hose Type
    Material Handling
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H034948-100
  • Manufacturer Upc Number
    639789265364
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -45 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Textile
  • Series
    H0349 Series
  • Tube Material
    EPDM Rubber
  • Typical Applications
    Hot air transfer.
  • UPC_NO
    639789265364
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)