Motion
T452LE200X100

KURIYAMA OF AMERICA
T452LE200X100

T452LE200X100 Alfagomma® T452LE Series 2.56 in. OD T452LE - 150 PSI Potable Water Hose
Mi Item #07706042
MFR #T452LE200X100
Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T452LE200X100

T452LE200X100 Alfagomma® T452LE Series 2.56 in. OD T452LE - 150 PSI Potable Water Hose
Mi Item #07706042
MFR #T452LE200X100

Mfr description
T452LE200X100 2" X 100' POTDISCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.45/each

Specifications

Details

  • Color
    Blue
  • Hose Covering Material
    Blue SBR/EPDM Blend - Abrasion and Ozone Resistant
  • Manufacturer Upc Number
    822353134733
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • Product Types
    T452LE - 150 PSI Potable Water Hose (not NSF Approved)
  • Type
    Potable Water Hose
  • UPC_NO
    822353134733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)