Motion
K6136-KA12X500

KURIYAMA OF AMERICA
K6136-KA12X500

Hose & Tubing Accessories - 3/4 in Inner Diameter, PVC Cover Material
MI ITEM #07706047
MFR #K6136-KA12X500
Price$3.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K6136-KA12X500

Hose & Tubing Accessories - 3/4 in Inner Diameter, PVC Cover Material
MI ITEM #07706047
MFR #K6136-KA12X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.29/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Additional Details
    A Quality NSF Certified, Phthalate Free Potable water Hose Specifically designed for Temporary water supply and bypass applications.
  • Color
    Blue high quality Phthalate Free PVC compound, uniquely blended to provide excellent abrasion- and weather-resistance . . . blue color signifies pure water line.
  • Cover Material
    PVC
  • Features
    High purity NSF-61 certified tube material diminishes water quality concerns regarding surfaces which are contacted by potable water. Inner tube is less porous than the tube in commonly-used conventional rubber hoses, and is easier to flush and keep clean. Silicone-free. White inner tube and blue cover reduce tendency for algae growth in warm, sunny environments. Extremely light weight - 22 to 25% lighter than conventional rubber hose . . . helps to reduce worker fatigue. Hassle-free and easier to use . . . requires less installation time than rigid pipe. Strong and durable . . . ideal for construction site environments. Heavy duty construction limits kinking in the hot summer sun. Good abrasion resistance. Does not leave a bad taste or odor in the water, unlike conventional rubber hoses. Phthalate Free!
  • Hose Covering Material
    Phthalate Free PVC compound
  • Manufacturer Upc Number
    822353123584
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K6136 High Purity Street to Home Potable Water Hose
  • Style
    High Purity Street to Home Potable Water Hose
  • Type
    Potable Water Hose
  • UPC_NO
    822353123584

Overview

Mfr description
K6136-KA12X500 3/4" POTABLE HS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought