Motion
9455X16X12
Female Pipe To Female Pipe Swvl 90° Elb
Mi Item #07706313
MFR #9455X16X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe To Female Pipe Swvl 90° Elb
Mi Item #07706313
MFR #9455X16X12

Mfr description
9455X16X12 HYD ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.625 in / 41.275 mm
  • Weight
    1.2085 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1-11-1/2
  • End 1 Type
    Female
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    3/4-14
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)