Motion
4356X16X16
Male FFOR to Female FFOR Swivel 45° Elb
MI ITEM #07706314
MFR #4356X16X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male FFOR to Female FFOR Swivel 45° Elb
MI ITEM #07706314
MFR #4356X16X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4356X16X16 #16MF/SX#16FF/S

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    1-7/16-12
  • End 2 Style
    ORFS
  • End 2 Thread
    1-7/16-12
  • Manufacturer Catalog
  • Weight
    0.908 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female Swivel
  • Hex Size
    1.44 in / 36.576 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text