Motion
333-1740-LY/2X
ANSI Type R Class 3 Value Black Bottom Bomber Jacket
MI ITEM #07706525
MFR #333-1740-LY/2X
Your Price$60.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value Black Bottom Bomber Jacket
MI ITEM #07706525
MFR #333-1740-LY/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.10/each(List $69.11)

Overview

Mfr description
333-1740LY/2XL BOMBER JACKET
  • Durable waterproof 300 D. polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" silver reflective tape
  • Black bottom, collar and cuffs help hide dirt
  • Zipper closure with inner storm flap
  • Detachable hideaway hood
  • 2 external slash pockets
  • 1 upper chest radio pocket
  • 2 mic tabs
  • 2 pen pockets on the sleeve

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Size
    2XL
  • Color
    Hi-Vis Yellow
  • Material
    616314178184
  • ANSI Class
    R3
  • Length
    63 cm
  • Manufacturer Upc Number
    616314178184
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Closure Type
    Zipper
  • UPC_NO
    616314178184

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text