Specifications
Details
- Anchorage ConnectionRebar Hook
- ANSI RatingZ359.14-2014
- Capacity130 to 310 lbs
- Lifeline MaterialAluminum
- Number Of Legs2
- Standards MetANSI Z359.14-2014, OSHA 1926.502 and 1910.66
- TypePersonal SRL
Overview
Mfr description
82706TB5 6' DUAL LEG RETRAC