Motion
ITV1050-312CL4

SMC CORP OF AMERICA
ITV1050-312CL4

ITV1000/2000/3000, Electro-Pneumatic Regulator
Mi Item #07707096
MFR #ITV1050-312CL4
Price$360.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV1050-312CL4

ITV1000/2000/3000, Electro-Pneumatic Regulator
Mi Item #07707096
MFR #ITV1050-312CL4

Mfr description
ITV1050-312CL4 ELECTRO-PNEU REGULATOR
  • Controls air pressure in proportion to an electric signal
  • Available in MPa, kgf/cm², bar, PSI, and kPa units
  • Pressure range of 0.005 to 0.9MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.57/each

Specifications

Dimensions

  • Inlet Port Size  
    1/4 in

Details

  • Maximum Operating Pressure
    130.53 psi, 0.9 MPa
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)