Motion
FC-IP-415R-MOD

DODGE
FC-IP-415R-MOD

Four-Bolt Safety Mount Piloted Flange Roller Bearing Unit - 4.9375 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Gray Iron Housing
MI ITEM #07707150
MFR #FC-IP-415R-MOD
List Price$9,967.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-415R-MOD

Four-Bolt Safety Mount Piloted Flange Roller Bearing Unit - 4.9375 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Gray Iron Housing
MI ITEM #07707150
MFR #FC-IP-415R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,967.76/each for your price

Overview

Mfr description
FC-IP-415R-MOD 140940 BRG
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
  • Pillow blocks are interchangeable with S-2000 dimensions on all sizes
  • All housings are Class 30 Gray Iron
  • 2 bolt pillow blocks, 4 bolt flange bearings piloted flange and take-ups 1-1/8 to 4 in
  • Jackscrew holes standard on piloted flanges
  • Can replace 300 series ball bearings in many applications
  • Patented adapter mounting system
  • Superior holding power reduces the fretting corrosion caused by vibration
  • Shaft ready installation
  • No special tools required for installation
  • Seal/land on OD of inner ring maintains full contact pressure even when misaligned
  • Less shaft damage vs. setscrew mounts
  • Reduced vibration damage vs setscrew mounts

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Gray Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Type Of Bearing
    Spherical Roller
  • Bearing Series
    22226
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Trident
  • Pilot Diameter
    11.0000 in
  • Length Through Bore
    5.9800 in
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.8750 in
  • Series
    22226
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    140940
  • Weight
    55.2 lbs
  • Housing Type
    4-Bolt Piloted Flange
  • Description
    FC-IP-415R-MOD 140940 BRG
  • Number Of Mounting Holes
    4
  • Long Description
    The FC-IP-415R-MOD is a spherical roller bearing unit, 4-bolt piloted flange type with a 4-15/16 in bore diameter, non-expansion (fixed) bearing and 12.7500 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FC-IP series. The unit weighs 55.2 lbs, with an additional reported weight of 99.200 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought