Motion
563146

GRACO INC
563146

Thread Size: 0.2500 in, Thread Type: NPSF, NPTF
MI ITEM #07707178
MFR #563146
Price$95.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563146

Thread Size: 0.2500 in, Thread Type: NPSF, NPTF
MI ITEM #07707178
MFR #563146

Mfr description
563146 SWIVEL 90 1/4 PORT NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.10/each

Specifications

Dimensions

  • Thread Size
    0.2500 in

Details

  • For Use With
    Pipe
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPSF, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)