Motion
69-534G DEAD BLOW HAMMER

Gearwrench
69-534G DEAD BLOW HAMMER

DEAD BLOW HAMMER 52OZ URETHANE
Mi Item #07707216
MFR #69-534G DEAD BLOW HAMMER
Price$104.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-534G DEAD BLOW HAMMER

DEAD BLOW HAMMER 52OZ URETHANE
Mi Item #07707216
MFR #69-534G DEAD BLOW HAMMER

Mfr description
69-534G DEAD BLOW HAMMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.76/each

Specifications

Dimensions

  • Face Diameter
    2.75 in, 2-3/4 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    2.3100 lbs, 53 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    15-1/4 in
  • Overall Length Range
    14" - 20.9"

Details

  • Handle Material
    Urethane
  • Head Material
    Urethane
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)