Motion
70-556G

Gearwrench
70-556G

5 Piece, 5/32 to 5/16", Pin Punch Set Hex Shank, Comes in Roll
Mi Item #07707217
MFR #70-556G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-556G

5 Piece, 5/32 to 5/16", Pin Punch Set Hex Shank, Comes in Roll
Mi Item #07707217
MFR #70-556G

Mfr description
70-556G 5PC PNCH PIN TL STEEL LNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in
  • Size Range
    5/32 - 5/16 in
  • Sizes Included
    5/32, 3/16, 7/32, 1/4, 5/16

Details

  • Container Type
    Roll
  • Number Of Pieces
    5
  • PSC Code
    5120
  • Punch Set Type
    Pin
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)