Motion
7000127685

3M
7000127685

3M™ Versaflo™ M-Series Comfort Outer Shroud M-446, 1 EA/Case
MI ITEM #07707221
MFR #7000127685
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000127685

3M™ Versaflo™ M-Series Comfort Outer Shroud M-446, 1 EA/Case
MI ITEM #07707221
MFR #7000127685

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M446 VERSAFLO(TM) COMFORT OUTER SHROUD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Comfort

Specifications

  • Series/System Compatibility
    M-Series
  • Material
    Polyurethane coated knitted polyamide fabric
  • Color
    Black
  • Weight
    0.271 lb
  • Comp
    Helmet 3M M-407 Versaflo
  • Headgear Type
    Helmet with Faceshield
  • Product Types
    Headgear
  • Manufacturer Upc Number
    00051131173279

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought